Cap Nut, Zinc-Plated, Steel, PK50
Mfr # ZNUT-1194
Zoro # G122410487
product price: $14.99
/pk 50, $0.30/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNUT-1194
Zoro #
G122410487
UPC #
-
Country of Origin
China
Description
Cap Nut, Profile Standard Crown, Material Grade/Class Not Graded, Material Steel, Finish Zinc-Plated, Thread Size M4x0.70, Overall Height 9.6 mm, Hex Width 7 mm, Tensile Strength Not Applicable, Dimensional Standards Not Applicable, System of Measurement Metric, Lock Type Nylon Insert, Thread Direction Right Hand, Thread Fit 6H, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.