Zoro Homepage

M10; M12 Hex Head Cap Screw Assortment, Zinc Plated Finish, Steel

  • Mfr # CPS1PJC5GR

  • Zoro # G2479327


product price: $183.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Size
M10; M12
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS1PJC5GR
Zoro #
G2479327
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M10 to M12
Length
20 mm to 80 mm
Thread Size
M10; M12
Drive Size
17 mm to 19 mm
Number of Sizes
19
Size
M10, M12
Dia./Thread Size
M10, M12
Fastener Length
20mm to 80mm

Details

Item
Hex Head Cap Screw Assortment
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive
Hex
Includes
Screws (10) Each: M10-1.25 x 20mm, x25mm, x30mm, x40mm, x50mm, (5) Each: M10-1.25 x 75mm, M12-1.25 x 45mm, x50mm, (4) Each: M12-1.50 x 40mm, x50mm, x60mm, x70mm, (3) Each: M12-1.25 x 60mm, x65mm, x70mm, x80mm, Hex Nuts (15) Each: M10-1.25, (10) Each: M12-1.25, M12-1.50, and Metal Container, Fits Cabinet No. 4UJ35
Number of Pieces
128
Drive Type
External Hex
Basic Material
Steel
Type
Hex Cap Screw
Container Material
Metal
Container Type
Metal Box
Head Style
Hex
Includes Lock Washers
Lock Washers Not Included
Flat Washers Included
Flat Washers Not Included
Includes Hex Nuts
Hex Nuts Included
Includes Screws/Bolts
Screws/Bolts Included
Hex Nuts Included
Hex Nuts: (15) M10-1.25, (10) M12-1.25, (10) M12-1.50
Includes Flat Washers
Flat Washers Not Included
Lock Washers Included
Lock Washers Not Included
Fastener Finish
Zinc Plated
Screws/Bolts Included
Hex Head Cap Screws: (10) M10-1.25x20mm, (10) M10-1.25x25mm, (10) M10-1.25x30mm, (10) M10-1.25x40mm, (10) M10-1.25x50mm, (5) M10-1.25x75mm, (5) M12-1.25x45mm, (5) M12-1.25x50mm, (4) M12-1.50x40mm, (4) M12-1.50x50mm, (4) M12-1.50x60mm, (4) M12-1.50x70mm, (3) M12-1.25x60mm, (3) M12-1.25x65mm, (3) M12-1.25x70mm, (3) M12-1.25x80mm

Description

Hex Head Cap Screw Assortment, Metal Box, Container Material Metal, Steel, Zinc-Plated, Flat Washers Included Flat Washers Not Included, Hex Nuts Included Hex Nuts: (15) M10-1.25, (10) M12-1.25, (10) M12-1.50, Lock Washers Included Lock Washers Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.