Zoro Homepage

Capseal, 2 In., Polyethylene, PK10

  • Mfr # GGCS200

  • Zoro # G9718021


product price: $12.89
/pk 10, $1.29/ea

Key Features

Construction
Polyethylene
Material
Polyethylene
For Use With
Polyethylene Drums
Dia.
2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGCS200
Zoro #
G9718021
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2 in
For Plug Size
2 in

Details

Item
Drum Plug Capseal
Construction
Polyethylene
Material
Polyethylene
For Use With
Polyethylene Drums
Color
White
Body Material
Polyethylene
Features
Must Destroy to Remove, Tamper Evident
Capseal Attachment
Snap On
For Plug Head Shape
Round

Description

Drum Plug Capseal, Color White, For Plug Head Shape Round, For Use With Polyethylene Drums, Material Polyethylene, Capseal Attachment Snap On, Features Must Destroy to Remove, Tamper Evident, For Plug Size 2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.