Zoro Homepage

Capseal, Hex Head, 2 In., Poly, PK10

  • Mfr # GDRP200W

  • Zoro # G2996546


product price: $4.89
/pk 10, $0.49/ea
Sold in multiples of 2 for $9.78

Key Features

Construction
Polyethylene
Material
Polyethylene
For Use With
Steel Drums
Type
Hex Head
Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDRP200W
Zoro #
G2996546
UPC #
-
Country of Origin
China

Dimensions

Dia.
2 in
For Plug Size
2 in

Details

Item
Drum Plug Capseal
Construction
Polyethylene
Material
Polyethylene
For Use With
Steel Drums
Type
Hex Head
Color
White
Body Material
Polyethylene
For Plug Head Shape
Hex
Capseal Attachment
Snap On
Resistance Properties
Chemical Resistant

Description

Drum Plug Capseal, Color White, For Plug Head Shape Hex, For Use With Steel Drums, Material Polyethylene, Capseal Attachment Snap On, For Plug Size 2 in, Resistance Properties Chemical Resistant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.