Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capseal, Round Head, 2 In., Poly, PK10

  • Mfr # GSAMBA20

  • Zoro # G2996528


product price: $9.39
/pk 10, $0.94/ea

Key Features

Construction
Polyethylene
Material
Plastic
For Use With
Steel Drums
Type
Round Head
Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSAMBA20
Zoro #
G2996528
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2 in
For Plug Size
2 in

Details

Item
Drum Plug Capseal
Construction
Polyethylene
Material
Plastic
For Use With
Steel Drums
Type
Round Head
Body Material
Polyethylene
Color
White
For Plug Head Shape
Round
Capseal Attachment
Snap On
Features
Must Destroy to Remove, Tamper Evident

Description

Drum Plug Capseal, Color White, For Plug Head Shape Round, For Use With Steel Drums, Material Plastic, Capseal Attachment Snap On, Features Must Destroy to Remove, Tamper Evident, For Plug Size 2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.