
Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Flush, Plain Steel
Mfr # 1112SCN300
Zoro # G4762972
product price: $1,019.99
/pk 8000, $0.13/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
#10-32
Head Type
Flush
Fastener Length
3/4 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112SCN300
Zoro #
G4762972
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flush
Finish
Plain
Material
Steel
Item
Captive Panel Screw
Description
10-32X3/4 Self Clinching Stud 12 Rib Full Thread 300 Series Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.