Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Flush, Zinc Plated Hardened Steel

  • Mfr # 1112SCN

  • Zoro # G4761819


product price: $648.99
/pk 8000, $0.08/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
#10-32
Head Type
Flush
Fastener Length
3/4 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112SCN
Zoro #
G4761819
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flush
Finish
Zinc Plated
Material
Hardened Steel
Item
Captive Panel Screw

Description

10-32X3/4 Self Clinching Stud Full Thread Hardened Steel Heat Treat Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.