
Captive Panel Screw, #10-32 Thrd Sz, 0.22 in Lg, Black Finish
Mfr # 196440
Zoro # G2459193
product price:Â $32.29
/pk 20, $1.61/eaKey Features
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
0.22 in
Drive
Slotted
Finish
Black Finish
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
196440
Zoro #
G2459193
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Fastener Length
0.22 in
Details
System of Measurement
Inch
Drive
Slotted
Finish
Black Finish
Item
Captive Panel Screw
Nut Style
Press-In
Description
1032X.220X.036 Retractable Captive Panel Fastener Press In Style Black Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.