Zoro Homepage

Captive Panel Screw, 1/4-20X1 Thrd Sz, 1 in Lg, Flush, Plain Steel

  • Mfr # 1416SCN300

  • Zoro # G4841284


product price: $837.99
/pk 2000, $0.42/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1/4-20X1
Head Type
Flush
Fastener Length
1 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1416SCN300
Zoro #
G4841284
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4-20X1
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flush
Finish
Plain
Material
Steel
Item
Captive Panel Screw

Description

1/4-20X1 Self Clinching Stud 12 Rib Full Thread 300 Series Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.