Captive Panel Screw, #4-40 Thrd Sz, 3/4 in Lg, 3/16 in Thrd Lg, Smooth, Passivated
Mfr # 825SS
Zoro # G2842524
product price: $6.89
/pk 5, $1.38/eaSold in multiples of 2 for $13.78
Key Features
System of Measurement
Inch
Thread Size
#4-40
Head Type
Smooth
Fastener Length
3/4 in
Drive
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
825SS
Zoro #
G2842524
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Fastener Length
3/4 in
Minimum Thread Length
3/16 in
Thread Length
3/16 in
Head Dia.
0.172 in
Head Height
0.107 in
Overall Length
3/4 in
Screw Size
#4
Head Width
0.172 in
Maximum Head Height
7/64 in
Maximum Head Width
11/64 in
Drive Size
5/64 in
Description
Captive Panel Screw, Head Type Round, Finish Plain, Material Stainless Steel, Drive Slotted, Thread Size #4-40, Fastener Length 21/32 in, Minimum Thread Length 3/16 in, Head Width 0.172 in, Head Height 0.107 in, Drive Size 5/64 in, Maximum Head Width 11/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards RoHS Compliant, Head Style Round, Material Grade/Class 18-8, Overall Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.