
Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, Flush, Zinc Plated Hardened Steel
Mfr # 3116SCN
Zoro # G4838554
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
5/16"-18
Head Type
Flush
Fastener Length
1 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3116SCN
Zoro #
G4838554
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flush
Finish
Zinc Plated
Material
Hardened Steel
Item
Captive Panel Screw
Description
Captive Panel Screws, 5/16-18X1 ,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.