Captive Panel Screw, #6-32 Thrd Sz, 25/32 in Lg, 9/32 in Thrd Lg, Knurled, Passivated
Mfr # 102ASS632
Zoro # G2499542
product price: $7.65
/pk 5, $1.53/eaKey Features
System of Measurement
Inch
Thread Size
#6-32
Head Type
Knurled
Fastener Length
25/32 in
Drive
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102ASS632
Zoro #
G2499542
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Fastener Length
25/32 in
Minimum Thread Length
9/32 in
Head Dia.
0.375 in
Thread Length
9/32 in
Head Height
0.188 in
Overall Length
25/32 in
Head Width
0.375 in
Screw Size
#6
Maximum Head Height
3/16 in
Maximum Head Width
3/8 in
Details
System of Measurement
Inch
Head Type
Knurled
Drive
Slotted
Finish
Passivated
Material
18-8 Stainless Steel
Item
Captive Panel Screw
Drive Type
Slotted
Head Style
Round
Type
Captive Panel Screw
Pack Size
Small
Head Texture
Knurled
Thread Type
Coarse
Material Grade/Class
18-8
Description
Captive Panel Screw, Head Type Round, Finish Plain, Material Stainless Steel, Drive Slotted, Thread Size #6-32, Fastener Length 13/32 in, Minimum Thread Length 9/32 in, Head Width 0.375 in, Head Height 0.188 in, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Style Round, Material Grade/Class 18-8, Overall Length 25/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.