Zoro Homepage

Captive Panel Screw, 6-32X5/8 Thrd Sz, 5/8 in Lg, Flush, Eletro - Tin Phosphor Bronze

  • Mfr # 0610SBKFH

  • Zoro # G4857481


product price: $891.99
/pk 4000, $0.22/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
6-32X5/8
Head Type
Flush
Fastener Length
5/8 in
Finish
Eletro - Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0610SBKFH
Zoro #
G4857481
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
6-32X5/8
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Flush
Finish
Eletro - Tin
Material
Phosphor Bronze
Item
Captive Panel Screw

Description

Captive Panel Screws, 6-32X5/8 B,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.