Zoro Homepage

Captive Panel Screw, 632X.300X.125 Thrd Sz, 0.3 in Lg, Plain

  • Mfr # 196107

  • Zoro # G2459519


product price: $23.99
/pk 20, $1.20/ea

Key Features

System of Measurement
Inch
Thread Size
632X.300X.125
Fastener Length
0.3 in
Drive
Slotted
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196107
Zoro #
G2459519
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
632X.300X.125
Fastener Length
0.3 in

Details

System of Measurement
Inch
Drive
Slotted
Finish
Plain
Item
Captive Panel Screw

Description

632X.300X.125 Retractable Captive Panel Fastener Flare In Style Natural Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.