
Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Plain
Mfr # 196251
Zoro # G2459333
product price: $24.19
/pk 20, $1.21/eaKey Features
System of Measurement
Inch
Thread Size
632X.360X.125
Fastener Length
0.36 in
Drive
Slotted
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
196251
Zoro #
G2459333
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
632X.360X.125
Fastener Length
0.36 in
Details
System of Measurement
Inch
Drive
Slotted
Finish
Plain
Item
Captive Panel Screw
Description
632X.360X.125 Retractable Captive Panel Fastener Flare In Style Natural Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.