Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Smooth, Passivated
Mfr # 411SS832
Zoro # G3318287
product price: $8.69
/pk 5, $1.74/eaKey Features
System of Measurement
Inch
Thread Size
#8-32
Head Type
Smooth
Fastener Length
1 in
Drive
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
411SS832
Zoro #
G3318287
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Fastener Length
1 in
Minimum Thread Length
7/32 in
Thread Length
7/32 in
Head Height
0.156 in
Head Dia.
0.25 in
Overall Length
1 in
Head Width
0.25 in
Screw Size
#8
Maximum Head Height
5/32 in
Maximum Head Width
1/4 in
Details
System of Measurement
Inch
Head Type
Smooth
Drive
Slotted
Finish
Passivated
Material
18-8 Stainless Steel
Item
Captive Panel Screw
Drive Type
Slotted
Type
Captive Panel Screw
Head Style
Round
Pack Size
Small
Head Texture
Smooth
Material Grade/Class
18-8
Thread Type
Coarse
Description
Captive Panel Screw, Head Type Round, Finish Plain, Material Stainless Steel, Drive Slotted, Thread Size #8-32, Fastener Length 27/32 in, Minimum Thread Length 7/32 in, Head Width 0.25 in, Head Height 0.156 in, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Style Round, Material Grade/Class 18-8, Overall Length 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.