
Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, Flush, Zinc Plated Hardened Steel
Mfr # 0816SCN
Zoro # G4762150
product price: $753.99
/pk 8000, $0.09/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
#8-32
Head Type
Flush
Fastener Length
1 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0816SCN
Zoro #
G4762150
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flush
Finish
Zinc Plated
Material
Hardened Steel
Item
Captive Panel Screw
Description
Captive Panel Screws, 8-32X1 FT ,PK8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.