Zoro Homepage

Captive Panel Screw, #8-32 Thrd Sz, 11/16 in Lg, 3/8 in Thrd Lg, Knurled, Passivated

  • Mfr # 116SS

  • Zoro # G2784257


product price: $13.19
/pk 5, $2.64/ea

Key Features

System of Measurement
Inch
Thread Size
#8-32
Head Type
Knurled
Fastener Length
11/16 in
Drive
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116SS
Zoro #
G2784257
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
11/16 in
Minimum Thread Length
3/8 in
Thread Length
3/8 in
Head Dia.
0.438 in
Head Height
0.25 in
Overall Length
11/16 in
Screw Size
#8
Head Width
0.438 in
Drive Size
1/16 in
Maximum Head Height
1/4 in
Maximum Head Width
7/16 in

Details

System of Measurement
Inch
Head Type
Knurled
Drive
Slotted
Finish
Passivated
Material
18-8 Stainless Steel
Item
Captive Panel Screw
Drive Type
Slotted
Pack Size
Small
Type
Captive Panel Screw
Head Style
Round
Head Texture
Knurled
Dimensional Standards
RoHS Compliant
Thread Type
Coarse
Material Grade/Class
18-8

Description

Captive Panel Screw, Head Type Round, Finish Plain, Material Stainless Steel, Drive Slotted, Thread Size #8-32, Fastener Length 7/16 in, Minimum Thread Length 3/8 in, Head Width 0.438 in, Head Height 0.25 in, Drive Size 1/16 in, Maximum Head Width 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards RoHS Compliant, Head Style Round, Material Grade/Class 18-8, Overall Length 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.