Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, 7/32 in Thrd Lg, Knurled, Passivated
Mfr # 207SS832
Zoro # G3140654
product price: $10.89
/pk 5, $2.18/eaKey Features
System of Measurement
Inch
Thread Size
#8-32
Head Type
Knurled
Fastener Length
3/4 in
Drive
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207SS832
Zoro #
G3140654
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Fastener Length
3/4 in
Minimum Thread Length
7/32 in
Head Dia.
0.313 in
Head Height
0.313 in
Thread Length
7/32 in
Overall Length
3/4 in
Head Width
0.313 in
Screw Size
#8
Maximum Head Width
5/16 in
Maximum Head Height
5/16 in
Details
System of Measurement
Inch
Head Type
Knurled
Drive
Slotted
Finish
Passivated
Material
18-8 Stainless Steel
Item
Captive Panel Screw
Drive Type
Slotted
Pack Size
Small
Type
Captive Panel Screw
Head Style
Round
Material Grade/Class
18-8
Thread Type
Coarse
Head Texture
Knurled
Description
Captive Panel Screw, Head Type Round, Finish Plain, Material Stainless Steel, Drive Slotted, Thread Size #8-32, Fastener Length 7/16 in, Minimum Thread Length 7/32 in, Head Width 0.313 in, Head Height 0.313 in, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 5/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Style Round, Material Grade/Class 18-8, Overall Length 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.