
Captive Panel Screw, #8-32 Thrd Sz, 3/8 in Lg, Flush, Plain Steel
Mfr # 0806SCN300
Zoro # G4841835
product price: $634.99
/pk 5000, $0.13/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
#8-32
Head Type
Flush
Fastener Length
3/8 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0806SCN300
Zoro #
G4841835
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8-32
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Flush
Finish
Plain
Material
Steel
Item
Captive Panel Screw
Description
8-32X3/8 Self Clinching Stud 12 Rib Full Thread 300 Series Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.