Zoro Homepage

Captive Panel Screw, #8-32 Thrd Sz, 7/8 in Lg, Flush, Zinc Plated Hardened Steel

  • Mfr # 0814SCN

  • Zoro # G4754825


product price: $697.99
/pk 8000, $0.09/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
#8-32
Head Type
Flush
Fastener Length
7/8 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0814SCN
Zoro #
G4754825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
7/8 in

Details

System of Measurement
Inch
Head Type
Flush
Finish
Zinc Plated
Material
Hardened Steel
Item
Captive Panel Screw

Description

Captive Panel Screws, 8-32X7/8 F,PK8000, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.