Captive Panel Screw, M3.5-0.60 Thrd Sz, 13 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain
Mfr # MPS7
Zoro # G3354696
product price: $26.39
/pk 5, $5.28/eaKey Features
System of Measurement
Metric
Thread Size
M3.5-0.60
Head Type
Knurled
Fastener Length
13 mm
Drive
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPS7
Zoro #
G3354696
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3.5-0.60
Fastener Length
13 mm
Minimum Thread Length
5 1/2 mm
Head Height
8 mm
Head Dia.
8.0 mm
Thread Length
5.5 mm
Overall Length
13 mm
Screw Size
M3.5
Head Width
8 mm
Maximum Head Width
8 mm
Maximum Head Height
8 mm
Description
Captive Panel Screw, Head Type Round, Finish Plain, Material Stainless Steel, Drive Slotted, Thread Size M3.5x0.60, Fastener Length 5 mm, Minimum Thread Length 5.5 mm, Head Width 8 mm, Head Height 8 mm, Maximum Head Width 8 mm, Minimum Head Width Not Applicable, Maximum Head Height 8 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Head Style Round, Material Grade/Class 18-8, Overall Length 13 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.