
Captive Panel Screw, M6-1.0X18 Thrd Sz, 18mm Lg, Flush, Zinc Plated Hardened Steel
Mfr # M618SCN
Zoro # G4744160
product price: $609.99
/pk 4000, $0.15/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Thread Size
M6-1.0X18
Head Type
Flush
Fastener Length
18mm
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M618SCN
Zoro #
G4744160
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.0X18
Fastener Length
18mm
Details
System of Measurement
Metric
Head Type
Flush
Finish
Zinc Plated
Material
Hardened Steel
Item
Captive Panel Screw
Description
M6-1.0X18 Self Clinching Stud Full Thread Hardened Steel Heat Treat Zinc & Bake Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.