
Captive Panel Screw, M6-1.0X20 Thrd Sz, 20mm Lg, Flush, Zinc Plated Hardened Steel
Mfr # M620SCN
Zoro # G4842160
product price: $304.99
/pk 1500, $0.20/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Thread Size
M6-1.0X20
Head Type
Flush
Fastener Length
20mm
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M620SCN
Zoro #
G4842160
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.0X20
Fastener Length
20mm
Details
System of Measurement
Metric
Head Type
Flush
Finish
Zinc Plated
Material
Hardened Steel
Item
Captive Panel Screw
Description
Captive Panel Screws, M6-1.0X20 ,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.