
Captive Panel Screw, M6-1.0X26 Thrd Sz, 26mm Lg, Flush, Zinc Plated Hardened Steel
Mfr # M626SCN
Zoro # G4745122
product price: $285.99
/pk 1000, $0.29/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Thread Size
M6-1.0X26
Head Type
Flush
Fastener Length
26mm
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M626SCN
Zoro #
G4745122
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.0X26
Fastener Length
26mm
Details
System of Measurement
Metric
Head Type
Flush
Finish
Zinc Plated
Material
Hardened Steel
Item
Captive Panel Screw
Description
M6-1.0X26 Self Clinching Stud Full Thread Hardened Steel Heat Treat Zinc & Bake Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.