Zoro Homepage

Car Stop, Rubber, 4 in Height, 6 ft Length, Black/Yellow

  • Mfr # GNRS1610YB

  • Zoro # G6152049


product price: $63.79
/ea

Key Features

Material
Rubber
Height
4 in
Width
6 in
Installs to Surface
Asphalt, Concrete
Tensile Strength
350 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNRS1610YB
Zoro #
G6152049
UPC #
662641877931
Country of Origin
United States

Dimensions

Height
4 in
Length
6 ft
Width
6 in
Cable Channel Height
No Cable Channel
Cable Channel Width
No Cable Channel

Details

Item
Car Stop
Color
Black/Yellow
Material
Rubber
Installs to Surface
Asphalt, Concrete
Tensile Strength
350 psi
Parking Curb Installation Method
Bolts on Concrete, Spikes on Asphalt
Recycled Content (%)
100%
Parking Stop Material
Rubber
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Includes Installation Hardware
No
Number of Installation Holes
4
Installation Method
Bolts on Concrete, Spikes on Asphalt
Installation Type
Concrete Mounting Hardware

Description

Parking Stop, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Bolts, Spikes, Length 6 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 4, Color Black, Yellow, Tensile Strength 350 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.