Zoro Homepage

Carbide Bur, Ball, 7/16

  • Mfr # 19D696

  • Zoro # G4521991


product price: $11.59
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Ball
Cutter Dia.
7/16"
Length of Cut
3/8 in
Overall Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D696
Zoro #
G4521991
UPC #
190735394793
Country of Origin
China

Dimensions

Cutter Dia.
7/16"
Length of Cut
3/8 in
Overall Length
2 1/8 in
Shank Size
1/4"
Shank Length
1 3/4 in
Head Dia.
7/16 in
Shank Dia.
1/4 in
Head Length
3/8 in

Details

Cutting Edge Type
Single Cut
Shape
Ball
Trade Number
SD-4
Shank Material
Steel
Max. RPM
15000-40000
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Item
Ball Bur SD
Max. Speed
40,000 RPM
Head Shape
Ball
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material Grade
YG7
Head Material
Carbide
Number of Ends
Single End
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
End Type
Radius
Cut Type
Single
Abrading Application
Cast Iron, Ferrous and Non-Ferrous Materials, General Purpose Use On Steel
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
40,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder

Description

Ball Bur SD, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 7/16 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 2 1/8 in, Trade Number SD-4, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Ball, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.