Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Ball Shape, 1 In, 1/4 Shank

  • Mfr # 310-002096

  • Zoro # G8337542


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Cutting Edge Type
Double Cut
Shape
Ball Shape
Cutter Dia.
1"
Length of Cut
15/16 in
Trade Number
SD-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002096
Zoro #
G8337542
UPC #
888226069281
Country of Origin
United States

Dimensions

Cutter Dia.
1"
Length of Cut
15/16 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1 in
Head Length
15/16 in

Details

Cutting Edge Type
Double Cut
Shape
Ball Shape
Trade Number
SD-9
Shank Material
Steel
Item
Carbide Bur
Application
Metalworking, Contouring, Hole Deburring and Build Up Welding Preparation
Type
Double Cut
Head Material
Carbide
Max. Speed
65,000 RPM
Cut Type
Double
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Shape
Ball
Coating
Bright (Uncoated)
Abrading Application
Build Up Welding Preparation, Contouring, Hole Deburring, Metalworking
Number of Ends
Single End
Head Material Grade
C2 Submicron
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 to 60 HRC, Steel Weldment, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
30,000 RPM
List Number
310D
End Type
Radius
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 15/16 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SD-9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 30,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.