Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank

  • Mfr # 310-002507

  • Zoro # G8147657


product price: $29.59
/ea

Key Features

Cutting Edge Type
Aluma Cut
Shape
Ball Shape
Cutter Dia.
1/2"
Length of Cut
7/16 in
Overall Length
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002507
Zoro #
G8147657
UPC #
888226070775
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/16 in
Overall Length
2 3/16 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
7/16 in

Details

Cutting Edge Type
Aluma Cut
Shape
Ball Shape
Trade Number
SD-5NF
Shank Material
Steel
Item
Carbide Bur
Type
Aluma Cut
Application
Metalworking, Contouring, Hole Deburring and Build Up Welding Preparation
Max. Speed
65,000 RPM
Number of Ends
Single End
Head Shape
Ball
Material Application
Aluminum, Plastic, Zinc
Cut Type
Aluminum
Material Category Application
Non-Ferrous Metals, Plastic
Coating
Bright (Uncoated)
Abrading Application
Build Up Welding Preparation, Contouring, Hole Deburring, Metalworking
Head Material Grade
C2 Submicron
Head Material
Carbide
Primary Material Application
Zinc
End Type
Radius
Operating Speed - Maximum
50,000 RPM
List Number
310D
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 2 3/16 in, Trade Number SD-5NF, Primary Material Application Zinc, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.