Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cone, 1/8 In, 1/8 Shank

  • Mfr # 310-002160

  • Zoro # G2972466


product price: $6.19
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
60 Degrees Cone
Cutter Dia.
1/8"
Length of Cut
3/32 in
Trade Number
SJ-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002160
Zoro #
G2972466
UPC #
888226125482
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
3/32 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
3/32 in

Details

Cutting Edge Type
Double Cut
Shape
60 Degrees Cone
Trade Number
SJ-42
Angle
60 Degrees
Application
Metalworking, Acute Angle Machining, Chamfering and Countersinking
Type
Double Cut
Shank Material
Carbide
Item
Carbide Bur
Head Material Grade
C2 Submicron
Included Angle
60 Degrees
Coating
Bright (Uncoated)
Head Material
Carbide
Abrading Application
Acute Angle Milling, Chamfering and Countersinking, Metalworking
Cut Type
Double
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Max. Speed
90,000 RPM
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Shape
Cone
End Type
Pointed
List Number
310J
Operating Speed - Maximum
90,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/32 in, Included Angle 60 Degrees , Overall Length 1 1/2 in, Trade Number SJ-42, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 310J, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.