Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cone, 3/4 In, 1/4 Shank

  • Mfr # 310-002176

  • Zoro # G8239795


product price: $42.59
/ea
Sold in multiples of 3 for $127.77

Key Features

Cutting Edge Type
Double Cut
Shape
90 Degrees Cone
Cutter Dia.
3/4"
Length of Cut
3/8 in
Trade Number
SK-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002176
Zoro #
G8239795
UPC #
888226070072
Country of Origin
United States

Dimensions

Cutter Dia.
3/4"
Length of Cut
3/8 in
Overall Length
2 1/8 in
Shank Size
1/4"
Head Dia.
3/4 in
Shank Dia.
1/4 in
Head Length
3/8 in

Details

Cutting Edge Type
Double Cut
Shape
90 Degrees Cone
Trade Number
SK-7
Angle
90 Degrees
Item
Carbide Bur
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Shank Material
Steel
Type
Double Cut
Included Angle
90 Degrees
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Cut Type
Double
Head Material Grade
C2 Submicron
Head Material
Carbide
Max. Speed
65,000 RPM
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Coating
Bright (Uncoated)
Abrading Application
Acute Angle Milling, Chamfering and Countersinking, Metalworking
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
End Type
Pointed
Operating Speed - Maximum
35,000 RPM
List Number
310K
Head Shape
Cone
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 3/8 in, Included Angle 90 Degrees , Overall Length 2 1/8 in, Trade Number SK-7, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 35,000 RPM, List Number 310K, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.