Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cone, 5/8 In, 1/4 Shank

  • Mfr # 310-001165

  • Zoro # G7865216


product price: $34.19
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
60 Degrees Cone
Cutter Dia.
5/8"
Length of Cut
9/16 in
Trade Number
SJ-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001165
Zoro #
G7865216
UPC #
888226067379
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
9/16 in
Overall Length
2 5/16 in
Shank Size
1/4"
Head Dia.
5/8 in
Shank Dia.
1/4 in
Head Length
9/16 in

Details

Cutting Edge Type
Single Cut
Shape
60 Degrees Cone
Trade Number
SJ-6
Angle
60 Degrees
Application
Metalworking, Acute Angle Machining, Chamfering and Countersinking
Shank Material
Steel
Type
Single Cut
Item
Carbide Bur
Included Angle
60 Degrees
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Material
Carbide
Head Material Grade
C2 Submicron
Max. Speed
65,000 RPM
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Coating
Bright (Uncoated)
Abrading Application
Acute Angle Milling, Chamfering and Countersinking, Metalworking
Cut Type
Single
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Shape
Cone
End Type
Pointed
Operating Speed - Maximum
50,000 RPM
List Number
310J
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 9/16 in, Included Angle 60 Degrees , Overall Length 2 5/16 in, Trade Number SJ-6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 310J, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.