Zoro Homepage

Carbide Bur, Cylinder, 5/32 In, 1/4 Shank

  • Mfr # 310-001009

  • Zoro # G9460202


product price: $13.45
/ea
Sold in multiples of 9 for $121.05

Key Features

Cutting Edge Type
Single Cut
Shape
Cylinder
Cutter Dia.
5/32"
Length of Cut
5/8 in
Trade Number
SA-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001009
Zoro #
G9460202
UPC #
888226065672
Country of Origin
United States

Dimensions

Cutter Dia.
5/32"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/32 in
Head Length
5/8 in

Description

Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/32 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-13, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.