Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylinder, 5/32 In, 1/4 Shank

  • Mfr # 310-002009C

  • Zoro # G1978658


product price: $13.45
/ea
Sold in multiples of 9 for $121.05

Key Features

Cutting Edge Type
Double Cut
Shape
Cylinder
Cutter Dia.
5/32"
Length of Cut
5/8 in
Trade Number
SA-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002009C
Zoro #
G1978658
UPC #
888226068291
Country of Origin
United States

Dimensions

Cutter Dia.
5/32"
Length of Cut
5/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/32 in
Head Length
5/8 in

Details

Cutting Edge Type
Double Cut
Shape
Cylinder
Trade Number
SA-13
Item
Carbide Bur
Shank Material
Carbide
Type
Double Cut
Application
Metalworking, Deburring
Number of Ends
Single End
Coating
Bright (Uncoated)
Abrading Application
Deburring, Metalworking
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 to 60 HRC, Steel Weldment, Titanium
Head Material Grade
C2 Submicron
Head Material
Carbide
Cut Type
Double
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
End Type
Flat
List Number
310A
Head Shape
Cylinder
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/32 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-13, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.