Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylinder, 5/32 In, 1/8 Shank

  • Mfr # 310-001008

  • Zoro # G8552266


product price: $10.55
/ea
Sold in multiples of 12 for $126.60

Key Features

Cutting Edge Type
Single Cut
Shape
Cylinder
Cutter Dia.
5/32"
Length of Cut
1/2 in
Trade Number
SA-52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001008
Zoro #
G8552266
UPC #
888226065665
Country of Origin
United States

Dimensions

Cutter Dia.
5/32"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
5/32 in
Head Length
1/2 in

Details

Cutting Edge Type
Single Cut
Shape
Cylinder
Trade Number
SA-52
Item
Carbide Bur
Shank Material
Carbide
Type
Single Cut
Application
Metalworking, Deburring
Number of Ends
Single End
Cut Type
Single
Head Material
Carbide
Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 to 60 HRC, Steel Weldment, Titanium
Coating
Bright (Uncoated)
Head Material Grade
C2 Submicron
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Abrading Application
Deburring, Metalworking
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310A
Head Shape
Cylinder
End Type
Flat
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 5/32 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-52, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.