Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylinder, 5/8 In, 1/4 Shank

  • Mfr # 310-002502

  • Zoro # G8424561


product price: $63.15
/ea

Key Features

Cutting Edge Type
Aluma Cut
Shape
Cylinder
Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002502
Zoro #
G8424561
UPC #
888226070720
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
5/8 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Aluma Cut
Shape
Cylinder
Trade Number
SA-6NF
Type
Aluma Cut
Shank Material
Steel
Application
Metalworking, Deburring
Item
Carbide Bur
Cut Type
Aluminum
Head Material Grade
C2 Submicron
Coating
Bright (Uncoated)
Head Material
Carbide
Material Category Application
Non-Ferrous Metals, Plastic
Material Application
Aluminum, Plastic, Zinc
Max. Speed
50,000 RPM
Abrading Application
Deburring, Metalworking
Number of Ends
Single End
Primary Material Application
Zinc
List Number
310A
Head Shape
Cylinder
Operating Speed - Maximum
50,000 RPM
End Type
Flat
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-6NF, Primary Material Application Zinc, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.