Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylindrical Ball Nose, 1/2

  • Mfr # 19D668

  • Zoro # G4555503


product price: $20.39
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D668
Zoro #
G4555503
UPC #
190735394540
Country of Origin
China

Dimensions

Cutter Dia.
1/2"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Length
1 3/4 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-5
Max. RPM
15000-40000
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Item
Carbide Bur
Shank Material
Steel
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Abrading Application
General Purpose Use On Steel, Cast Iron, Ferrous and Non-Ferrous Materials
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Cut Type
Single
End Type
Radius
Number of Ends
Single End
Max. Speed
40,000 RPM
Head Material Grade
YG7
Head Material
Carbide
Head Shape
Cylinder
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coating
Bright (Uncoated)
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
40,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-5, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.