Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylindrical Ball Nose, 1/8

  • Mfr # 19D671

  • Zoro # G4609902


product price: $13.95
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19D671
Zoro #
G4609902
UPC #
190735394564
Country of Origin
China

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/8 in
Shank Length
1 1/2 in
Shank Dia.
1/4 in
Head Length
1/2 in

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-11
Max. RPM
40000-70000
Shank Material
Carbide
Item
Carbide Bur
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
End Type
Radius
Max. Speed
70,000 RPM
Abrading Application
General Purpose Use On Steel, Cast Iron, Ferrous and Non-Ferrous Materials
Head Material
Carbide
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Number of Ends
Single End
Head Material Grade
YG7
Head Shape
Cylinder
Cut Type
Single
Shop By
Closeouts
Primary Material Application
Cast Iron, Stainless Steel, Steel
Operating Speed - Maximum
70,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Coating
Bright (Uncoated)
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-11, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 1/2 in, Operating Speed - Maximum 70,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.