Zoro Homepage

Carbide Bur, Cylindrical Flat End, 5/16

  • Mfr # 19D636

  • Zoro # G4572951


product price: $12.29
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cylindrical Flat End
Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D636
Zoro #
G4572951
UPC #
190735394250
Country of Origin
China

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Shank Length
1 3/4 in
Head Dia.
5/16 in
Head Length
3/4 in

Details

Cutting Edge Type
Single Cut
Shape
Cylindrical Flat End
Trade Number
SA-2
Max. RPM
20000-40000
Item
Carbide Bur
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Shank Material
Steel
Head Material Grade
YG7
End Type
Flat
Abrading Application
Cast Iron, Ferrous and Non-Ferrous Materials, General Purpose Use On Steel
Max. Speed
40,000 RPM
Cut Type
Single
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Number of Ends
Single End
Head Shape
Cylinder
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material
Carbide
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Coating
Bright (Uncoated)
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
Operating Speed - Maximum
40,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-2, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.