Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cylindrical Flat End, 5/16

  • Mfr # 19D792

  • Zoro # G4609805


product price: $13.59
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylindrical Flat End
Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D792
Zoro #
G4609805
UPC #
190735395684
Country of Origin
China

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Shank Length
1 3/4 in
Head Dia.
5/16 in
Head Length
3/4 in

Details

Cutting Edge Type
Double Cut
Shape
Cylindrical Flat End
Trade Number
SA-2
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Max. RPM
20000-40000
Item
Carbide Bur
Shank Material
Steel
Material Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
End Type
Flat
Cut Type
Double
Material Category Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
For Tool Type
Die Grinders, Rotary Power Tools, Straight Grinders
Head Shape
Cylinder
Number of Ends
Single End
Abrading Application
Cast Iron, High-Temperature Alloys, Stainless Steel, Steel
Head Material Grade
YG7
Max. Speed
40,000 RPM
Head Material
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coating
Bright (Uncoated)
Operating Speed - Maximum
40,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-2, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.