Zoro Homepage

Carbide Bur, Egg, 1/4

  • Mfr # 19D860

  • Zoro # G4592025


product price: $13.39
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Egg
Cutter Dia.
1/4"
Length of Cut
3/8 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D860
Zoro #
G4592025
UPC #
190735396353
Country of Origin
China

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/8 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/4 in
Shank Dia.
1/4 in
Shank Length
1 5/8 in
Head Length
3/8 in

Details

Cutting Edge Type
Double Cut
Shape
Egg
Trade Number
SE-1
Max. RPM
20000-30000
Shank Material
Steel
Item
Carbide Bur
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Head Material
Carbide
End Type
Radius
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Head Material Grade
YG7
Number of Ends
Single End
Coating
Bright (Uncoated)
Material Category Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
Cut Type
Double
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Max. Speed
30,000 RPM
Head Shape
Oval
Material Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
Primary Material Application
Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Zinc
Operating Speed - Maximum
30,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SE-1, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Zinc, Head Shape Oval, Shank Length 1 5/8 in, Operating Speed - Maximum 30,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.