Zoro Homepage

Carbide Bur, Egg, 3/4

  • Mfr # 19D715

  • Zoro # G4597835


product price: $39.45
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Egg
Cutter Dia.
3/4"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D715
Zoro #
G4597835
UPC #
190735394960
Country of Origin
China

Dimensions

Cutter Dia.
3/4"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Shank Length
1 3/4 in
Shank Dia.
1/4 in
Head Dia.
3/4 in
Head Length
1 in

Details

Cutting Edge Type
Single Cut
Shape
Egg
Trade Number
SE-7
Shank Material
Steel
Item
Oval Bur SE
Max. RPM
10000-20000
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Head Shape
Oval
Number of Ends
Single End
Coating
Bright (Uncoated)
End Type
Radius
Head Material
Carbide
Material Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
Max. Speed
20,000 RPM
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Cut Type
Single
Head Material Grade
YG7
Material Category Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
Shop By
Closeouts
Primary Material Application
Brass, Bronze, Copper, Nickel, Titanium, Zinc
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder

Description

Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SE-7, Primary Material Application Brass, Bronze, Copper, Nickel, Titanium, Zinc, Head Shape Oval, Shank Length 1 3/4 in, Operating Speed - Maximum 20,000 RPM, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.