Zoro Homepage

Carbide Bur, Egg, 3/4

  • Mfr # 19D865

  • Zoro # G4553604


product price: $40.99
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Egg
Cutter Dia.
3/4"
Length of Cut
1 in
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D865
Zoro #
G4553604
UPC #
190735396407
Country of Origin
China

Dimensions

Cutter Dia.
3/4"
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Size
1/4"
Head Dia.
3/4 in
Shank Dia.
1/4 in
Shank Length
1 3/4 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Egg
Trade Number
SE-7
Item
Carbide Bur
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Max. RPM
10000-20000
Shank Material
Steel
Head Material Grade
YG7
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Coating
Bright (Uncoated)
Head Shape
Oval
Head Material
Carbide
Number of Ends
Single End
Material Category Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
Max. Speed
20,000 RPM
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
End Type
Radius
Material Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel, Titanium, Tool and Die Steel, Zinc
Cut Type
Double
Primary Material Application
Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Zinc
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SE-7, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Zinc, Head Shape Oval, Shank Length 1 3/4 in, Operating Speed - Maximum 20,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.