This item is Discontinued.

Zoro Select Carbide Bur, Egg, 3/8 19D713

Carbide Bur, Egg, 3/8 (Discontinued)

  • Mfr # 19D713
  • Zoro # G4589575
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19D713
Zoro #
G4589575
UPC #
190735394953
Country of Origin
China

Dimensions

Cutter Dia.
3/8"
Length of Cut
5/8"
Overall Length
2-11/32"
Shank Size
1/4"
Shank Length
1-3/4"
Head Dia.
3/8 in
Shank Dia.
1/4"

Details

Cutting Edge Type
Single Cut
Shape
Egg
Trade Number
SE-3
Item
Oval Bur SE
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Max. RPM
20000-40000
Shank Material
Steel
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Material Category Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel Alloys, Titanium, Tool Steel, Zinc
Head Material
Carbide
Max. Speed
40,000 rpm
Abrading Application
Buffing, Cleaning, Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Conditioning
Number of Ends
Single End
Head Material Grade
YG7
Cut Type
Single Cut
Head Shape
Oval
Coating
Bright (Uncoated)
Material Application
Aluminum, Brass, Bronze, Copper, Iron, Nickel Alloys, Titanium, Tool Steel, Zinc
End Type
Radius End

Description

Oval Bur SE, Single Cut, Shank Dia. 1/4 in, Head Dia. 3/8 in, Length of Cut 5/8 in, Overall Length 2 11/32 in, Trade Number SE-3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.