Zoro Homepage

Carbide Bur, End Cut, 1/16 In, 1/8 Shank

  • Mfr # 310-001057

  • Zoro # G2973376


product price: $10.65
/ea
Sold in multiples of 12 for $127.80

Key Features

Cutting Edge Type
Single Cut
Shape
Cylinder With End Cut
Cutter Dia.
1/16"
Length of Cut
1/4 in
Trade Number
SB-41L3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001057
Zoro #
G2973376
UPC #
888226116046
Country of Origin
United States

Dimensions

Cutter Dia.
1/16"
Length of Cut
1/4 in
Overall Length
3 in
Shank Size
1/8"
Head Dia.
1/16 in
Shank Dia.
1/8 in
Head Length
1/4 in

Description

Carbide Bur, End Type Cut, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/16 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SB-41L3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 100,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.