Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, End Cut, 1/8 In, 1/8 Shank

  • Mfr # 310-001035E

  • Zoro # G2973400


product price: $9.19
/ea
Sold in multiples of 13 for $119.47

Key Features

Cutting Edge Type
Single Cut
Shape
Cylinder With End Cut
Cutter Dia.
1/8"
Length of Cut
9/16 in
Trade Number
SB-43L2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001035E
Zoro #
G2973400
UPC #
888226116060
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
9/16 in

Details

Cutting Edge Type
Single Cut
Shape
Cylinder With End Cut
Trade Number
SB-43L2
Type
Single Cut
Application
Metalworking, Peripheral and Face Milling
Shank Material
Carbide
Item
Carbide Bur
End Type
Cut
Material Application
Brass, Bronze, , Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Head Shape
Cylinder
Head Material
Carbide
Coating
Bright (Uncoated)
Number of Ends
Single End
Abrading Application
Metalworking, Peripheral and Face Milling
Head Material Grade
C2 Submicron
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Cut Type
Single
Max. Speed
90,000 RPM
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Operating Speed - Maximum
90,000 RPM
List Number
310B
System of Measurement
Inch

Description

Carbide Bur, End Type Cut, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-43L2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.