Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, End Cut, 3/32 In, 1/8 Shank

  • Mfr # 310-001033A

  • Zoro # G2973428


product price: $9.19
/ea
Sold in multiples of 13 for $119.47

Key Features

Cutting Edge Type
Single Cut
Shape
Cylinder With End Cut
Cutter Dia.
3/32"
Length of Cut
7/16 in
Trade Number
SB-42L2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-001033A
Zoro #
G2973428
UPC #
888226116077
Country of Origin
United States

Dimensions

Cutter Dia.
3/32"
Length of Cut
7/16 in
Overall Length
2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
3/32 in
Head Length
7/16 in

Details

Cutting Edge Type
Single Cut
Shape
Cylinder With End Cut
Trade Number
SB-42L2
Item
Carbide Bur
Application
Metalworking, Peripheral and Face Milling
Type
Single Cut
Shank Material
Carbide
Number of Ends
Single End
Cut Type
Single
Head Material
Carbide
End Type
Cut
Material Application
Brass, Bronze, , Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Coating
Bright (Uncoated)
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Shape
Cylinder
Head Material Grade
C2 Submicron
Abrading Application
Metalworking, Peripheral and Face Milling
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
List Number
310B
System of Measurement
Inch

Description

Carbide Bur, End Type Cut, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-42L2, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.