Zoro Homepage

Carbide Bur, Flame, 1/2

  • Mfr # 19D735

  • Zoro # G4534722


product price: $16.99
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Flame
Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D735
Zoro #
G4534722
UPC #
190735395165
Country of Origin
China

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Overall Length
3 in
Shank Size
1/4"
Shank Length
1 3/4 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 1/4 in

Details

Cutting Edge Type
Single Cut
Shape
Flame
Trade Number
SH-5
Shank Material
Steel
Item
Flame Bur SH
Max. RPM
15000-40000
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
For Tool Type
Die Grinders, Straight Grinders, Rotary Power Tools
Head Material Grade
YG7
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Abrading Application
General Purpose Use On Steel, Cast Iron, Ferrous and Non-Ferrous Materials
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
End Type
Pointed
Max. Speed
40,000 RPM
Number of Ends
Single End
Cut Type
Single
Head Shape
Flame
Head Material
Carbide
Shop By
Closeouts
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
40,000 RPM
Compatible Tool Type
Die Grinder, Rotary Power Tool, Straight Grinder

Description

Flame Bur SH, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SH-5, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Flame, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.