Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Flame, 1/2 In, 1/4 Shank

  • Mfr # 310-002630

  • Zoro # G8008612


product price: $40.99
/ea
Sold in multiples of 3 for $122.97

Key Features

Cutting Edge Type
Single Cut
Shape
Flame
Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Trade Number
SH-5L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-002630
Zoro #
G8008612
UPC #
888226071598
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Overall Length
6 1/2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/2 in
Shank Length
6 in
Head Length
1 1/4 in

Details

Cutting Edge Type
Single Cut
Shape
Flame
Trade Number
SH-5L6
Angle
14 Degrees
Application
Metalworking, Contouring, Milling and Hard To Reach Areas
Type
Single Cut
Item
Carbide Bur
Shank Material
Steel
Head Material Grade
C2 Submicron
Abrading Application
Metalworking, Milling, Contouring, Hard-to-Reach Areas
Number of Ends
Single End
Coating
Bright (Uncoated)
Material Application
Brass, Bronze, , Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 to 60 HRC, Steel Weldment, Titanium
Head Shape
Flame
Material Category Application
Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Head Material
Carbide
Cut Type
Single
Max. Speed
50,000 RPM
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
End Type
Pointed
List Number
310H
Operating Speed - Maximum
50,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 6 1/2 in, Trade Number SH-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Flame, Shank Length 6 in, Operating Speed - Maximum 50,000 RPM, List Number 310H, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.