Zoro Homepage

Carbide Bur, Flame, 3/4

  • Mfr # 19D734

  • Zoro # G4570036


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Shape
Flame
Cutter Dia.
3/4"
Length of Cut
1 5/8 in
Trade Number
SH-7
Overall Length
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D734
Zoro #
G4570036
UPC #
190735395158
Country of Origin
China

Dimensions

Cutter Dia.
3/4"
Length of Cut
1 5/8 in
Overall Length
3 3/8 in
Shank Size
1/4"
Head Length
1 5/8 in

Details

Cutting Edge Type
Single Cut
Shape
Flame
Trade Number
SH-7
Max. RPM
10000-20000
Item
Carbide Bur
Application
For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
Shank Material
Hardened Steel

Description

Carbide Bur, Head Length 1 5/8 in, Included Angle Not Applicable, Overall Length 3 3/8 in, Trade Number SH-7, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.